Shop All Pendants
Nuvo
Lafayette 1-Light Pendant 14 in. Matte Black/Natural Brass White Opal Glass
Mfr # 60/7907
Zoro # G609578983
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Voltage 120V
- Style Contemporary
- Finish Matte Black
- Dimmable Lamp Dependent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 14 in |
Wire Length | 144 in |
Rod Length | 36 in |
Details
Voltage | 120V |
Style | Contemporary |
Finish | Matte Black |
Dimmable | Lamp Dependent |
Standards | cULus Listed |
Watts | 60W |
Material | Steel, Glass |
Glass Finish | White Opal |
Lamp Base | Medium |
Lamp Shape | A19 |
Lamp Count | 1 |
Sloped Ceiling Compatible | Yes |
Light Direction | Down |
Location Rating | Damp |
Description
The Lafayette 60-7907 medium pendant is a beautiful transitional-style luminaire that features a matte black finish with a white opal glass shade. The design combines elements of both traditional and contemporary styles with clean lines and a simple shape, all finished in matte black with natural brass accents. Whether you're looking to update your dining room, living room, or bedroom, the Lafayette collection is a great choice.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE LED Filament 4.5w Dimmable T6 Light Bulb Candelabra (E12) Base - 2700K Warm White, 450 Lumens, 4PK (862783)
- FEIT ELECTRIC LED, 5.5 W, CA10, Medium Screw (E26), PK2 (BPEFC60927CAFIL/2/RP)
- MAXXIMA Work Light, Linkable, LED, 150W, 18000 lm (MPWL-150L)
- METALUX Trn Fstnr 1/4 (1/4-TN-FSTN-U)
- NUVO Melrose 12-Watt 16 in. LED Pendant Ash Wood Finish (62/830)
- NUVO Antebellum 1-Light Mini Pendant Fixture - Vintage Brass Finish with Clear Glass (60/6735)
- NUVO Fixure, Pendant, 1-Light, Incandescent, 100W, 120V, A19, Medium Base, Style: Industrial (60/7202)
- NUVO Doral Small LED Pendant Dark Bronze Copper Accent Finish Dar (62-856)
- NUVO Fixture, Pendant, 5-Light, Incandescent, 60W, 120V, A19, Medium Base, Width: 5.00 (60/7104)
- NUVO 3 Light 23 in. Pendant Alabaster Glass Bowl Brushed Nickel (60-370)
- ELK LIGHTING Mulinello 1-Lght Mini Pndnt SatNckl w/Wht Swirl Glass - Incl LED Bulb (517-1WS-LED)
- Nuvo Pendants