Shop All Pendants
Nuvo
Krys 1 Light Crystal Mini Pendant 60w Vintage Lamp Included, Housing Finish: Polished Nickel
Mfr # 60-5764
Zoro # G3393472
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 50-1/4"
- Width 7-7/8"
- Housing Finish Polished Nickel
- Lamp Type incandescent
- Mounting Mini Pendant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 50-1/4" |
Width | 7-7/8" |
Details
Housing Finish | Polished Nickel |
Lamp Type | incandescent |
Mounting | Mini Pendant |
Voltage | 120v |
Number of Lights | 1 |
Light Type | ST19 Bulb, 60W Max. |
Collection | Krys |
Fixture Series | Krys |
Description
Mini Pendant Fixture,1L,Vintage Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Adjustable Step Baffle Trim" (EL1493B)
- SATCO 10W LED Bulb J-Type T3 118mm 120V R7S - 4K Double End 200 Degree Beam (S11223)
- CANARM Outdoor Light, 2 Light, 60W, 4.25x11.75x6" (IOL282BK)
- SYLVANIA Compact Fluorescent 50Pk (CF42DT/E/IN/835)
- NUVO 1 Light 16 in. Pendant Warehouse Shade Black/steel (SF76-284)
- NUVO Easton 3-Light Pendant - Polished Nickel Finish - White Linen Shade (60/7972)
- NUVO Bridgeview 1 Light Pendant Bronze (60-1707)
- NUVO Yorktown 1-Light Pendant - Polished Nickel Finish - Clear Glass (60/7955)
- NUVO Fixure, Pendant, 1-Light, Incandescent, 100W, 120V, A19, Medium Base, Style: Industrial (60/7202)
- NUVO Century 12-Watt 16 in. LED Pendant Matte Black Finish (62/816)
- BESA LIGHTING Benji Cord Pendant, Smoke/Natural, Satin Nickel Finish, 1x9W LED (1JT-BENJISMNA-LED-SN)
- Nuvo Pendants