Shop All LED Outdoor Lighting
Nuvo
Jess - LED Large Vanity - Brushed Nickel Finish with White Acrylic
Mfr # 62/1332
Zoro # G1235518
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 3000K
- Fixture Voltage 120V
- Housing Finish Brushed Nickel
- Watts 39W
- Lumens 2730L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 62/1332
- Zoro # G1235518
- UPC # 045923663321
- Country of Origin China
- Category LED Outdoor Lighting
Details
Color Temp. | 3000K |
Fixture Voltage | 120V |
Housing Finish | Brushed Nickel |
Watts | 39W |
Lumens | 2730L |
Item | Fixture,Vanity,1L,39W,LED Module,Direct |
Bulb Technology | LED |
Lamp Type | Integrated LED |
Dimmable | Yes-Dimmable |
Lamp Included / Lamp Not Included | Integrated |
Bulb Base Type | Integrated |
Description
Fixture,Vanity,1L,39W,LED Module,Direct
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Headlamp and Tumbler (2115-21, 48-22-8392R)
- HUBBELL WIRING DEVICE-KELLEMS Lamp Holder, Medium Base, Front Mount (RL159)
- ILC Replacement for Olympus U-ls30-4 Socket replacement light bulb lamp (U-LS30-4 SOCKET OLYMPUS)
- LITHONIA LIGHTING Led Emergency Light (264E6T)
- NUVO Fixture, LED, Flood Light, 70W, 4000K, 9889L, 120V-277V, Bronze (65/615)
- NUVO LED Adjustable Vapor Tight Fixture - 20W - 4000K - Gray Finish - 100-277V (65/172)
- NUVO LED Landscape Flood 6W - Dark Gray Finish (62-1201)
- NUVO LED Adjustable Vapor Tight Fixture - 20W - 5000K - Gray Finish - 100-277V (65/173)
- NUVO LED Oval Bulk Head Fixture - White Finish with White Glass (62/1410)
- NUVO Fixture, LED, Flood Light, 90W, 4000K, 12651L, 120V-277V, Bronze (65/617)
- AMERICAN ELECTRIC LED Roadway Light, 164W, 480V, 5000K Color (ATBM P60 480 R5 5K)
- Nuvo LED Outdoor Lighting