Shop All Post Lighting
Nuvo
Jamesport Outdoor Post Lantern 3 Lights Matte Black Finish
Mfr # 60/5932
Zoro # G306998176
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Length (In.) 7.5
- Width 7.5
- Bulb Primary Application Lighting
- Height (In.) 15.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60/5932
- Zoro # G306998176
- UPC # 45923609329
- Country of Origin China
- Category Post Lighting
Dimensions
Length (In.) | 7.5 |
Width | 7.5 |
Height (In.) | 15.25 |
Details
Item | Post |
Finish | Matte Black |
Bulb Primary Application | Lighting |
Color | Black |
Housing Material | Die-Cast Aluminum / Glass |
Series | Jamesport |
Mounting | Post |
Indoor/Outdoor Usage | Outdoor |
Voltage | 120 |
Description
Like many hamlets the Jamesport Outdoor Collection transcends conventional styles to suit many homes architectural styles Designed with large clear glass panels it brings light from all sides for optimal illumination The finely constructed diecast aluminum framework with its subtle matte black finish perfectly complements its structured simplicity Present your guests with an inviting and welcoming Satco 605932 post light as they approach your entryway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Emergency Lighting Battery, Beghelli 500000014, TEMPESTA LED ECO/LED (CUSTOM-509)
- FENIX 800 Lumen Rechargeable Running Headlamp, Black (HL32R-T)
- STREAMLIGHT Strion Led Module For Hl (747603)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Donsbulbs F10T8/CW (F10T8/CW)
- NUVO Hopkins Outdoor Small Post Lantern 1 Light Matte Black Finish (60/6116)
- NUVO Cove Neck Outdoor Small Post Lantern 1 Light White Finish (60/5954)
- NUVO Pagoda Garden Fixture - Large 10 in. Hood - 1-Light - 3 Louver - Old Bronze Finish (SF76-637)
- NUVO Mounting Post - 2 in. Diameter - Dark Bronze Finish (SF76-640)
- NUVO Mounting Post - 3 in. Diameter - Dark Bronze Finish (SF76-641)
- NUVO Stillwell Outdoor Small Wall Lantern 1 Light Matte Black Finish (60/5959)
- PROGRESS LIGHTING Verdae Three-Light Post Lantern, Black (P540002-031)
- Nuvo Post Lighting