Shop All Post Lighting
Nuvo
Jamesport Outdoor Hanging Lantern 3 Lights Matte Black
Mfr # 60/5933
Zoro # G906998170
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Width 7.5
- Color Black
- Series Jamesport
- Height (In.) 11.43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo
- MFR # 60/5933
- Zoro # G906998170
- UPC # 45923601699
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 7.5 |
Height (In.) | 11.43 |
Length (In.) | 7.5 |
Details
Item | Hanging |
Finish | Matte Black |
Color | Black |
Series | Jamesport |
Bulb Primary Application | Lighting |
Indoor/Outdoor Usage | Outdoor |
Voltage | 120 |
Mounting | Hanging |
Housing Material | Die-Cast Aluminum / Glass |
Description
Like many hamlets the Jamesport Outdoor Collection transcends conventional styles to suit many homes architectural styles Designed with large clear glass panels it brings light from all sides for optimal illumination The finely constructed diecast aluminum framework with its subtle matte black finish perfectly complements its structured simplicity Present your guests with an inviting and welcoming Satco 605933 hanging light as they approach your entryway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BODINE Emergency Lighting UPS, 20W, 120/277VAC (ELIS20)
- LUXRITE 2x4 FT Surface Mount LED Panel Light 3 CCT Selectable 50W 5000LM 0-10V Dimmable (LR24020-1PK)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Lighting Cage, Back: Open (STI-9641)
- METALUX Hbi-454T5-N-Unv-L5850-Eht1-Upl-U (HBI454HT5-UPL-L5)
- NUVO Pagoda Garden Fixture - Large 10 in. Hood - 1-Light - 3 Louver - Old Bronze Finish (SF76-637)
- NUVO Hopkins Outdoor Large Post Lantern 1 Light Matte Black Finish (60/6115)
- NUVO Cove Neck Outdoor Small Post Lantern 1 Light White Finish (60/5954)
- NUVO Cove Neck Outdoor Large Post Lantern 1 Light White Finish (60/5951)
- NUVO Jamesport Outdoor Post Lantern 3 Lights Matte Black Finish (60/5932)
- NUVO Mounting Post - 3 in. Diameter - Dark Bronze Finish (SF76-641)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (87BK)
- Nuvo Post Lighting