Shop All Specialty Cleaners
Nuvo Iron
Wood and cleaner
Mfr # FDC450
Zoro # G610948249
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4 in
- Color White
- Material Powder
- For Use On Exterior Wood Surfaces, Wood Composites, Shakes and Shingles, Porches and Stairways, Fence and Posts, Decks and Siding
- Depth 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Iron
- MFR # FDC450
- Zoro # G610948249
- UPC # 664723443638
- Country of Origin Canada
- Category Specialty Cleaners
Dimensions
Width | 4 in |
Depth | 3.75 in |
Details
Item | Deck Cleaner |
Color | White |
Material | Powder |
For Use On | Exterior Wood Surfaces, Wood Composites, Shakes and Shingles, Porches and Stairways, Fence and Posts, Decks and Siding |
Description
Our Wood & Deck Cleaner effectively cleans, brightens and restores exterior wood and other surfaces. It removes dirt, mould, mildew, tree sap, grease and oil stains.
- •Use on: Exterior Wood Surfaces, Wood Composites, Shakes and Shingles, Porches and Stairways, Fence and Posts, Decks and Siding
- •INGREDIENTS: Oxygen producing agents and cleaning surfactants
- •ECO-SAFE and Biodegradable Contains NO chlorine, bleach or fillers
- •MIX 50g TO 1 LITRE OF WARM WATER
- •Approximate coverage: 50-100 sq.ft. per litre 200-300 sq.ft. per gallon
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CLEAN Magic Eraser Extra Durable, 4 3/5 x 2 2/5, 7/10in Thick, White, PK30 (16449)
- SCOTCH-BRITE Scouring Pad, Heavy Duty Commercial, 6"x9", Green, PK 12 (MMM86)
- MOLDEX Liquid 56 oz. Mold Mildew Remover, Hose End Connection Bottle (5330)
- TANIS Burette Brush, 16-3/4 in L Handle, 3 1/4 in L Brush, Natural, 30 in L Overall (06177)
- BEST SANITIZERS High-Foaming Acid Cleaner, 275 gal. (BSI4004)
- AQUA MIX NanoScrub 1 Qt. Stone, Tile, & Grout Cleaner (100978-4)
- SPRAYWAY Plastic Cleaner (SW848-1)
- WARSAW CHEMICAL Machine Dishwash Chlorinated Powder, Lemon Scent, 25lbs box (30162-0000025)
- COMSTAR INTL Soot Cleaner Spray Soot Remover Spray, 16 Oz (35-620*)
- GLOVEWORKS HD CMT Bit and Blade Cleaner 18 oz. Spray Bottle (CMT998.001.01)
- DIVERSEY Block Whitener, 1 gal, PK4 (101109766)
- Nuvo Iron Specialty Cleaners