Shop All Balustrades & Newel Posts
Nuvo Iron
SURFACE MOUNT STAIR RAIL CONNECTORS, 20PK
Mfr # SQMSRA
Zoro # G908583589
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.5 in
- Height 2 in
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo Iron
- MFR # SQMSRA
- Zoro # G908583589
- UPC # 664723101712
- Country of Origin China
- Category Balustrades & Newel Posts
Dimensions
Width | 6.5 in |
Height | 2 in |
Length | 9 in |
Details
Item | Surface Mount Stair Rail Connectors |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER CREEK Colonial Knob Keyed Entry Function, Tuscan Bronze (CK2040TB)
- BALDWIN ESTATE Oval Unlacquered Brass Turns Unlacquered Brass (6751.031)
- ZORO SELECT Pin Tumbler Keyed Cam Lock, Keyed Alike, T0001 Key, For Material Thickness 29/32 in (1XRZ7)
- EKENA MILLWORK 8"W x 8"H x 1 1/8"P Seville Panel Moulding Corner (matches moulding PML01X00SE) (PML08X08SE)
- NUVO IRON SURFACE MOUNT DECK RAIL CONNECTORS FOR 3/4 in ROUND BALUSTERS, 20PK (SMDRA)
- NUVO IRON 32 in LONG x 3/4 in WIDE BLACK SQUARE TUBING GALVANIZED STEEL BALUSTERS, 10PK (SQPS32)
- NUVO IRON 26 in LONG x 3/4 in DIAMETER BLACK ROUND TUBING GALVANIZED STEEL BALUSTERS, 10PK (RDPS26)
- NUVO IRON 36 in LONG x 3/4 in DIAMETER BLACK ROUND TUBING GALVANIZED STEEL BALUSTERS, 10PK (RDPS36)
- NUVO IRON 36 in LONG x 3/4 in WIDE BLACK SQUARE TUBING GALVANIZED STEEL BALUSTERS, 10PK (SQPS36)
- NUVO IRON BLACK GALVANIZED STEEL 6in x 6in POST SUPPORT SADDLE BRACKET (DSB6)
- EKENA MILLWORK 8"W x 48"H Plain Newel Post with Peaked Capital & Base Trim (Installation kit included) (NWL08X48PLP0B0)
- Nuvo Iron Molding & Millwork