Shop All Balustrades & Newel Posts
Nuvo Iron
SURFACE MOUNT DECK RAIL CONNECTORS, 20PK
Mfr # SQMDRA
Zoro # G808583597
original price:
$17.15
9% off
new price: $15.45
/pk 20, $0.77/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- Height 2 in
- Length 8.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Iron
- MFR # SQMDRA
- Zoro # G808583597
- UPC # 664723101934
- Country of Origin China
- Category Balustrades & Newel Posts
Dimensions
Width | 5 in |
Height | 2 in |
Length | 8.75 in |
Details
Item | Surface Mount Deck Rail Connectors |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, Aluminum, 4 In. H, Powder Coated, Threaded Holes (PH-0180)
- PRIMELINE TOOLS Safety Hasp, 6 in., Steel Construction, Zinc Plated Finish, Fixed (Single Pack) (MP5059)
- M-D Doorsweep Alum/Rubr Brnz 36 In (68254)
- MSI Xl Cyrus Katella Ash 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0124)
- NUVO IRON 32in LONG x 1in WIDE BLACK RECTANGULAR GALVANIZED STEEL BALUSTERS, 10PK (RCTB32)
- NUVO IRON SURFACE MOUNT STAIR RAIL CONNECTORS, 20PK (SQMSRA)
- NUVO IRON STAIR RAIL ADAPTER CONNECTORS FOR 3/4 in ROUND BALUSTERS, 20PK (SRAR)
- NUVO IRON BLACK GALVANIZED STEEL 4in x 4in POST SUPPORT SADDLE BRACKET (DSB4)
- NUVO IRON 38in LONG x 1in WIDE BLACK RECTANGULAR GALVANIZED STEEL BALUSTERS, 10PK (RCTB38)
- NUVO IRON SURFACE MOUNT DECK RAIL CONNECTORS FOR 3/4 in ROUND BALUSTERS, 20PK (SMDRA)
- WADDELL MFG CO 4.5 in. Pine Out Base Corner Block (7088578)
- Nuvo Iron Balustrades & Newel Posts