Shop All Architectural Brackets, Braces, Corbels & Outlookers
Nuvo Iron
STAIR & DECK RAIL CONNECTORS, 4PK
Mfr # SDRC
Zoro # G208612699
product price: $12.19
/pk 4, $3.05/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.5 in
- Finish Powder Coated
- Height 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Iron
- MFR # SDRC
- Zoro # G208612699
- UPC # 664723101026
- Country of Origin China
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Width | 4.5 in |
Height | 1.5 in |
Details
Finish | Powder Coated |
Item | Stair Deck Rail Connector |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06700FG (LL1S14X06700FG)
- ABH Lever, Paddle/Push Down Pull Down LH (LR6014-7-A-US32D-Q)
- DORMAKABA Cylindrical Locks with Keypad Trim, LL1021M-26D-41 (LL1021M-26D-41)
- PRIME-LINE HINGE BIFOLD STN NCKL 3"" (164240)
- NUVO IRON STAIR RAIL CONNECTORS FOR POST CONNECTION, 4PK (SRC)
- NUVO IRON BLACK 4in x 4in WOOD POST CONNECTOR PLATE (WPCP4B)
- NUVO IRON DECK RAIL CONNECTORS, 4PK (DRC)
- EKENA MILLWORK Balboa Slat Smooth Bracket, Douglas Fir, 3 1/2"W x 46"D x 46"H (BKT04X46X46BOA06SDF)
- EKENA MILLWORK 5in. W x 5in. D x 10in. H Series 2 Wide Diane Rough Cedar Woodgrain TimberThane Corbel, Primed Tan (CORUR05X05X10DIARCPR)
- HARDWARE RESOURCES 1-3/4" Wx7"Dx10"H Rubberwood Scalloped End Corbel (COR46-2-RW)
- DESIGNS OF DISTINCTION Petite Craftsman Bracket - Red Oak (01608001AK1)
- Nuvo Iron Molding & Millwork