Shop All Gate Door Hardware
Nuvo Iron
SQUARE/DIAMOND BLACK CAST ALUMINUM FENCE & GATE INSERT
Mfr # ACW54-EC
Zoro # G008583571
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cast Aluminum
- Color Black
- Includes Allen key, (2) hardware sizes for multiple thicknesses of material
- Finish Powder Coated
- Length 15.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Iron
- MFR # ACW54-EC
- Zoro # G008583571
- UPC # 664723441207
- Country of Origin China
- Category Gate Door Hardware
Dimensions
Length | 15.25 in |
Height | 1 in |
Width | 15.25 in |
Details
Material | Cast Aluminum |
Color | Black |
Includes | Allen key, (2) hardware sizes for multiple thicknesses of material |
Finish | Powder Coated |
Item | Gate Insert |
Description
- •This long lasting gate insert is made from cast aluminum and features a powder coated, satin finish
- •Its window-like visibility adds security to any gate or section of fence and makes a perfect pet window to prevent your furry friend from barking at everyone who passes by
- •Novice to moderate skill set required for installation. Estimated installation time: 15 minutes
- •Compatible materials include wood, vinyl, composite, and fiberglass
- •Able to be used vertically, horizontally, or diagonally to create a custom design
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO PIGTAIL ADAPTERS AND PLUGS RV (6364CRN)
- GCI OUTDOOR BLU Freestyle Rocker (37060)
- STENS Carburetor, Kohler 20 853 35-S (520-051)
- WOODSTREAM CORPORATION Woodstream Corporation 337 Perky Pet Squirrel Be Gone Iii Seed Feeder (337)
- NUVO IRON Black Heavy Duty Rustic Hook and Eye Latch, 2PK (HEL4BLK2PK)
- NUVO IRON RECTANGULAR BLACK CAST ALUMINUM FENCE & GATE INSERT - 9in x 17in (ACW57-EC)
- NUVO IRON Black Heavy Duty Rustic Hook and Eye Latch (HEL4BLK)
- NUVO IRON BLACK GALVANIZED STEEL GATE CORNER FRAME BRACE AND HINGE KIT (GCBHK01)
- NUVO IRON RECTANGULAR BLACK CAST ALUMINUM FENCE & GATE INSERT - 15in x 24in (ACW61-EC)
- STANLEY Stanley Hardware N346-202 Gate Latch Lock Dual (5439393)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXRHO)
- Nuvo Iron Gate Door Hardware