Shop All Gate Door Hardware
Nuvo Iron
RECTANGULAR BLACK CAST ALUMINUM FENCE & GATE INSERT - 15in x 24in
Mfr # ACW61-EC
Zoro # G808583559
original price:
$81.99
5% off
new price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Cast Aluminum
- Height 1 in
- Width 16 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Iron
- MFR # ACW61-EC
- Zoro # G808583559
- UPC # 664723101422
- Country of Origin China
- Category Gate Door Hardware
Dimensions
Height | 1 in |
Width | 16 in |
Length | 25 in |
Details
Color | Black |
Item | Gate Insert |
Material | Cast Aluminum |
Finish | Powder Coated |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra A10-3025ED90 Mighty Cord 90° LED Detachable 30 Amp Power Cord w/Handle - 25', Red (A10-3025ED90)
- B&B CHARCOAL Cook Wood Cherry 1 Cuft (00119)
- STENS Throttle Trigger For Husqvarna Oem : Partner 506372003 630-020 (630-020)
- MTD Shaft-Chute Contro (911-05044B)
- NUVO IRON BLACK GALVANIZED STEEL GATE CORNER FRAME BRACE AND HINGE KIT (GCBHK01)
- NUVO IRON Black Heavy Duty Rustic Hook and Eye Latch (HEL4BLK)
- NUVO IRON Black Heavy Duty Rustic Hook and Eye Latch, 2PK (HEL4BLK2PK)
- NUVO IRON RECTANGULAR BLACK CAST ALUMINUM FENCE & GATE INSERT - 9in x 17in (ACW57-EC)
- APOSITOS Gate Thumb Latch, Black (AP2669267)
- ALEKO Aleko ROLLER 2INCH-UNB 2 in. Side Roller with Bracket for Sliding Rolling Gate Guide; Black (ROLLER 2INCH-UNB)
- NATIONAL HARDWARE GATE HING-HVY 3.5""ZNC 2P (N220-137)
- Nuvo Iron Gate Door Hardware