Shop All Fencing Hardware
Nuvo Iron
PRO GATE FRAME FOR A 47 in WIDE OPENING WITH REMOVABLE ARCH
Mfr # PRO8
Zoro # G308583578
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Width 3 in
- Height 72 in
- Length 13 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo Iron
- MFR # PRO8
- Zoro # G308583578
- UPC # 664723440811
- Country of Origin China
- Category Fencing Hardware
Dimensions
Width | 3 in |
Height | 72 in |
Length | 13 in |
Details
Item | Pro Gate Frame |
Material | Galvanized Steel |
Color | Black |
Weight (Lbs.) | 38 lbs. |
Finish | Powder Coated |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTRONICS Optronics LP31CS Mini Chrome License Plate Lite (LP31CS)
- SQWINCHER Sqwincher Wall Mount Basket (158600101)
- TORO HOSE DRIP 1/2""X100' (53605)
- OREGON Standard Replacement Punch for Bench Model Chain Breaker (38594)
- NUVO IRON BLACK GALVANIZED STEEL HEAVY DUTY LATCH AND CATCH WITH CABLE AND RING (GLWHD)
- NUVO IRON BLACK GALVANIZED STEEL HEAVY DUTY GATE CORNER FRAME BRACE AND HARDWARE KIT (HGCBHK01)
- NUVO IRON 6in. x 6in. Black Rigid Plastic Pyramid Post Cap (PCP27blk)
- NUVO IRON BLACK GALVANIZED STEEL 8in THUMB LATCH, 2PK (TL6BLK)
- NUVO IRON 4 x 4 BLACK EAZYCAP PATENTED PYRAMID USA POST CAPS (US-PCP11BLK)
- NUVO IRON BLACK GALVANIZED STEEL 18in CANE BOLT (CBW)
- PARKER MC CRORY 785 Brass Ground Rod Clamp, 3PK (145397)
- Nuvo Iron Fencing Hardware