Shop All Gate Door Hardware
Nuvo Iron
OVAL BLACK CAST ALUMINUM FENCE & GATE INSERT - 13in x 17in
Mfr # ACW56-EC
Zoro # G908583565
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17.5 in
- Color Black
- Height 1 in
- Finish Powder Coated
- Width 13.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo Iron
- MFR # ACW56-EC
- Zoro # G908583565
- UPC # 664723441221
- Country of Origin China
- Category Gate Door Hardware
Dimensions
Length | 17.5 in |
Height | 1 in |
Width | 13.25 in |
Details
Color | Black |
Finish | Powder Coated |
Item | Gate Insert |
Material | Cast Aluminum |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMDRO Ant Block Ant Bait 12Oz (100099307)
- SWAN SNHR58150 Garden Hose, 150 ft L (CSNHR58150)
- BRIGGS & STRATTON Oil Filter (5049K)
- PRIMESOURCE BUILDING PRODUCTS 34x24 Conc Stakes (STKR24)
- NUVO IRON BLACK GALVANIZED STEEL GATE CORNER FRAME BRACE AND HINGE KIT (GCBHK01)
- NUVO IRON RECTANGULAR BLACK CAST ALUMINUM FENCE & GATE INSERT - 9in x 17in (ACW57-EC)
- NUVO IRON Black Heavy Duty Rustic Hook and Eye Latch (HEL4BLK)
- NUVO IRON RECTANGULAR BLACK CAST ALUMINUM FENCE & GATE INSERT - 15in x 24in (ACW61-EC)
- NUVO IRON Black Heavy Duty Rustic Hook and Eye Latch, 2PK (HEL4BLK2PK)
- MCKINNEY Gate Spring, Unfinished, 13" L, 1" Throw Sz (453 D4)
- NATIONAL HARDWARE Door/Gate Latch Black (N109-027)
- Nuvo Iron Gate Door Hardware