Shop All Fence Posts
Nuvo Iron
MULTI-PURPOSE BLACK 4in x 4in PLASTIC POST BASE ANCHOR
Mfr # PPA4X4B
Zoro # G008584240
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Plastic
- Height 3 in
- Length 6 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Iron
- MFR # PPA4X4B
- Zoro # G008584240
- UPC # 664723441078
- Country of Origin Canada
- Category Fence Posts
Dimensions
Height | 3 in |
Length | 6 in |
Width | 6 in |
Details
Item | Plastic Post Base |
Material | Plastic |
Finish | Plastic |
Color | Black |
Weight (Lbs.) | 0.95 lbs. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 4 gal, Black (26800D)
- ECHO Earth Auger, 10 In. Dia. (99944900200)
- DEWALT Cordless Hedge Trimmer Kit, 26 in Bar L (DCHT870T1)
- AFTERMARKET S59038 SEAL Fits Long Tractor (S.59038-SPX_5)
- NUVO IRON BLACK 4in x 4in HEAVY DUTY WOOD POST CONNECTOR PLATE (HDWPCP4B)
- NUVO IRON BLACK ALUMINUM 6in x 6in POST BASE COVER (ADPBS6)
- NUVO IRON 6in x 6in BLACK EAZY-CAP PATENTED PYRAMID USA POST CAPS (US-PCP12BLK)
- NUVO IRON 4in x 4in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP02)
- NUVO IRON 8in x 8in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP16)
- NUVO IRON 5in x 5in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP13)
- BOOK PUBLISHING CO FRPT12500070Y50 1.25 in. x 7 ft. Gray Studded T-Post; Pack Of 5 (GR1637228)
- Nuvo Iron Fence Posts