Shop All Post Brackets
Nuvo Iron
Multi-Purpose 6 in.x6 in. Yard and Lawn Spike for In-Ground Post Support
Mfr # NYS326B
Zoro # G509710810
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 31.5 in
- Material Steel
- Width 6.7 in
- Color Black
- For Use With Our 32" spike is designed for use with a 6" x 6" nominal post
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Iron
- MFR # NYS326B
- Zoro # G509710810
- UPC # 664723443317
- Country of Origin China
- Category Post Brackets
Dimensions
Length (In.) | 31.5 in |
Width | 6.7 in |
Height | 6.7 in |
Details
Item | Multipurpose Yard Spike |
Material | Steel |
Color | Black |
For Use With | Our 32" spike is designed for use with a 6" x 6" nominal post |
Used For | Deck Support |
Includes | One (1) post spike |
Finish | Glossy |
Description
Designed for 6 in. x 6 in. posts, our yard and lawn post spike is the easiest way of completing your next outdoor project. With no digging or concrete required, it's as easy to install as it is versatile.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, BEST Lock, Standard, EF Keyway (1A1EF1KS473KS800)
- USA INDUSTRIALS Buna-N O-Ring, Dash 204, PK100 (ZUSAH70204)
- CAMDEN Camden: Heavy Duty Power Transfer Cable, 'Zamac' endcaps, 1/4" inside diameter cable, 12" length (CMD-CM-PTS14)
- TRIMLITE 30" x 80" Primed 3-Panel Equal Panel Shaker Bifold Door and Hardware (2668pri8433BF)
- NUVO IRON BLACK PLASTIC DECORATIVE POST PLATE COVER (UPPC)
- NUVO IRON 4in x 4in BLACK PLASTIC POST BASE SKIRT & POST CAP ADAPTER (PCCA4B)
- NUVO IRON BLACK GALVANIZED STEEL 6in DECORATIVE POST TO BEAM SUPPORTS, 2PK (P2B6)
- RANCO BY FULL GAUGE Mounting Bracket (FGMP203545)
- SIMPSON STRONG-TIE ZMax 2.25 in. H X 3.56 in. W 16 Ga. Galvanized Steel Post Base (ABW44Z)
- TRANSAIR U-Channel Fixing Bracket, Transair (6699 01 02GR)
- KOHLER Exhale Adjustable Wall Bracket (98349-CP)
- Nuvo Iron Post Brackets