Shop All Balustrades & Newel Posts
Nuvo Iron
in Square x 44in Long Black Steel Interior Balusters - Single Basket, 12PK
Mfr # SQI1B-MP12
Zoro # G210190819
Sold in multiples of 2 for $20.98
$20.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5 in
- Length 44 in
- Width 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo Iron
- MFR # SQI1B-MP12
- Zoro # G210190819
- UPC # 664723442679
- Country of Origin China
- Category Balustrades & Newel Posts
Dimensions
Height | 2.5 in |
Length | 44 in |
Width | 2.5 in |
Details
Item | Black Steel Interior Balusters |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT SHUTTERS 15 Inch x 71 Inch Raised Panel Exterior Vinyl Shutter, PR (RP-15-71-02)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Classroom (CL3355 NZD 626)
- MINER ELASTOMER Crane Bumper, Peak Force: 105,000 lbs./463,000 N (TCB-4B)
- ZORO SELECT Flange Gasket, Full Face, 1/2 In, Viton (4CYV2)
- NUVO IRON 26 in LONG x 3/4 in WIDE BLACK SQUARE TUBING GALVANIZED STEEL BALUSTERS, 10PK (SQPS26)
- NUVO IRON SURFACE MOUNT STAIR RAIL CONNECTORS FOR 3/4 in ROUND BALUSTERS, 20PK (SMSRA)
- NUVO IRON STAIR RAIL ADAPTER CONNECTORS FOR 3/4 in ROUND BALUSTERS, 20PK (SRAR)
- NUVO IRON 32 in LONG x 3/4 in DIAMETER BLACK ROUND TUBING GALVANIZED STEEL BALUSTERS, 10PK (RDPS32)
- NUVO IRON BLACK GALVANIZED STEEL 6in x 6in POST SUPPORT SADDLE BRACKET (DSB6)
- NUVO IRON SURFACE MOUNT STAIR RAIL CONNECTORS, 20PK (SQMSRA)
- EKENA MILLWORK 8"W x 40"H Straight Newel Post with Panel, Peaked Capital & Base Trim (Installation kit included) (NWL08X40SPP0B0)
- Nuvo Iron Balustrades & Newel Posts