Shop All Balustrades & Newel Posts
Nuvo Iron
in Square x 44in Long Black Steel Interior Balusters - Single Ball/Sphere, 12PK
Mfr # SQI1BS-MP12
Zoro # G410190794
product price: $10.19
/pk 12, $0.85/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.65 in
- Width 1.65 in
- Length 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Iron
- MFR # SQI1BS-MP12
- Zoro # G410190794
- UPC # 664723442716
- Country of Origin China
- Category Balustrades & Newel Posts
Dimensions
Height | 1.65 in |
Width | 1.65 in |
Length | 44 in |
Details
Item | Black Steel Interior Balusters |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Kenzzi Mixana SAMPLE Hexagon Matte Porcelain Floor And Wall Tile (ZOR-PT-0457-SAM)
- OZCO Ozco 54207 Laredo Sunset Lite 4X4 Post Base, (1 Per Pack) (54207)
- KIDDE Lockable Quick Access Heavy-Duty Steel 7 In. Key Cabinet (001795)
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Entrance (57854)
- NUVO IRON CONTRACTOR VALUE PACK - 32 in LONG x 3/4 in DIAMETER BLACK GALVANIZED STEEL ROUND BALUSTERS (CR32)
- NUVO IRON BLACK GALVANIZED STEEL 4in x 4in POST SUPPORT SADDLE BRACKET (DSB4)
- NUVO IRON STAIR RAIL ADAPTER CONNECTORS FOR 3/4 in ROUND BALUSTERS, 20PK (SRAR)
- NUVO IRON 36 in LONG x 3/4 in WIDE BLACK SQUARE TUBING GALVANIZED STEEL BALUSTERS, 10PK (SQPS36)
- NUVO IRON SURFACE MOUNT DECK RAIL CONNECTORS, 20PK (SQMDRA)
- NUVO IRON SURFACE MOUNT STAIR RAIL CONNECTORS FOR 3/4 in ROUND BALUSTERS, 20PK (SMSRA)
- NUVO IRON 26 in LONG x 3/4 in DIAMETER BLACK ROUND TUBING GALVANIZED STEEL BALUSTERS, 10PK (RDPS26)
- Nuvo Iron Balustrades & Newel Posts