Shop All Balustrades & Newel Posts
Nuvo Iron
in Square x 44in Long Black Steel Interior Balusters - Classic, 12PK
Mfr # SQI0C-MP12
Zoro # G810190837
product price: $5.49
/pk 12, $0.46/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 44 in
- Width 0.5 in
- Height 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Iron
- MFR # SQI0C-MP12
- Zoro # G810190837
- UPC # 664723442464
- Country of Origin China
- Category Balustrades & Newel Posts
Dimensions
Length | 44 in |
Width | 0.5 in |
Height | 0.5 in |
Details
Item | Black Steel Interior Balusters |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Furniture Glides, Nail-On, Rd, 1-1/2", PK24 (9513)
- COMPX NATIONAL Deadbolt Drawer Lock, Brass (C8179-107-4)
- MIDWEST FASTENER 3-1/2" Double Bolt Snap Hooks 10PK (52214)
- JMA JMA: M1 KEY BLANK - BRASS (JMA-MAS-10E)
- NUVO IRON BLACK GALVANIZED STEEL 4in x 4in POST SUPPORT SADDLE BRACKET (DSB4)
- NUVO IRON SURFACE MOUNT STAIR RAIL CONNECTORS, 20PK (SQMSRA)
- NUVO IRON 26 in LONG x 3/4 in WIDE BLACK SQUARE TUBING GALVANIZED STEEL BALUSTERS, 10PK (SQPS26)
- NUVO IRON BLACK GALVANIZED STEEL 6in x 6in POST SUPPORT SADDLE BRACKET (DSB6)
- NUVO IRON 26 in LONG x 3/4 in DIAMETER BLACK ROUND TUBING GALVANIZED STEEL BALUSTERS, 10PK (RDPS26)
- NUVO IRON 36 in LONG x 3/4 in DIAMETER BLACK ROUND TUBING GALVANIZED STEEL BALUSTERS, 10PK (RDPS36)
- NUVO IRON 32 in LONG x 3/4 in WIDE BLACK SQUARE TUBING GALVANIZED STEEL BALUSTERS, 10PK (SQPS32)
- Nuvo Iron Molding & Millwork