Shop All Balustrades & Newel Posts
Nuvo Iron
in Interior Baluster Railing Decorative Shoes, 12PK
Mfr # SQISS-IP12
Zoro # G510190854
Sold in multiples of 6 for $11.94
$11.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.29 in
- Length 1.3 in
- Height 0.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo Iron
- MFR # SQISS-IP12
- Zoro # G510190854
- UPC # 664723442518
- Country of Origin China
- Category Balustrades & Newel Posts
Dimensions
Width | 1.29 in |
Length | 1.3 in |
Height | 0.98 in |
Details
Item | Interior Baluster Shoe Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Satin Nickel 6" (6SBCS15)
- ALTRONIX Power Supply 6/12/24VDC @ 4A (SMP5)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, Sage (971)
- WADDELL Base Block 2-3/4X4-1/2In Pine (BTB25)
- NUVO IRON 26 in LONG x 3/4 in DIAMETER BLACK ROUND TUBING GALVANIZED STEEL BALUSTERS, 10PK (RDPS26)
- NUVO IRON SURFACE MOUNT DECK RAIL CONNECTORS FOR 3/4 in ROUND BALUSTERS, 20PK (SMDRA)
- NUVO IRON SURFACE MOUNT STAIR RAIL CONNECTORS FOR 3/4 in ROUND BALUSTERS, 20PK (SMSRA)
- NUVO IRON 36 in LONG x 3/4 in WIDE BLACK SQUARE TUBING GALVANIZED STEEL BALUSTERS, 10PK (SQPS36)
- NUVO IRON 32in LONG x 1in WIDE BLACK RECTANGULAR GALVANIZED STEEL BALUSTERS, 10PK (RCTB32)
- NUVO IRON SURFACE MOUNT DECK RAIL CONNECTORS, 20PK (SQMDRA)
- EKENA MILLWORK Fiberthane Arcadian Balustrade Railing Kit Style N (7 3/8" On-Center Spacing to Pass 4" Sphere Code) (BALK32X036ACN)
- Nuvo Iron Balustrades & Newel Posts