Shop All Hex Head Cap Screws
Nuvo Iron
Hex Head Cap Screw, Ruspert Top Cost, Zinc Coating Base Carbon Steel, 15.75 in L, 4 PK
Mfr # 82BRJ-MP4
Zoro # G809825047
product price: $77.85
/pk 4, $19.46/ea
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 15.75 in
- Head Width 4.63 in
- Material Carbon Steel
- Finish Ruspert Top Cost, Zinc Coating Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Iron
- MFR # 82BRJ-MP4
- Zoro # G809825047
- UPC # 664723444901
- Country of Origin Malaysia
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 15.75 in |
Head Width | 4.63 in |
Head Height | 6.0" |
Details
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Ruspert Top Cost, Zinc Coating Base |
Item | Hex Head Cap Screw |
Color | Brown |
Includes | One (1) torx bit and (400) #8 x 2″ pieces per jar - - total of 4 Jars |
Description
With a brown Ruspert coating, the Nuvo Iron deck screws are as durable as they are sleek. Designed with a bugle head, multi-purpose thread and sharp point, exterior wood-to-wood fastening projects become quick, easy, and seamless.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 50 PK (U01060.025.0325)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1-1/2 in Shaft Dia (SH-150SS)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel Zinc Stalgard, 100 PK (DFM4EUF325)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05235)
- NUVO IRON #8 screw, 3 in., Torx head, includes T20 Drill bit Green, 250PK (83GRJ)
- NUVO IRON #8 screw, 2 in., Torx head, includes T20 Drill bit Tan, 4000PK (82TNP)
- NUVO IRON #8 screw, 3 in., Torx head, Brown, 860PK (83BRHP)
- NUVO IRON #8 screw, 3 in., Torx head, includes T20 Drill bit Tan, 250PK (83TNJ)
- NUVO IRON #8 screw, 2 in., Torx head, includes T20 Drill bit Green, 400PK (82GRJ)
- NUVO IRON #8 screw, 2 in., Torx head, Black, 400PK (82BLKJ)
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 4-1/2 in L (3AVU4)
- Nuvo Iron Hex Head Cap Screws