Shop All Hex Head Cap Screws
Nuvo Iron
Hex Head Cap Screw, Ruspert Top Cost, Zinc Coating Base Carbon Steel, 15.08 in L, 4 PK
Mfr # 83BRJ-MP4
Zoro # G909825046
product price: $40.69
/pk 4, $10.17/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 15.08 in
- Head Width 3.86 in
- Material Carbon Steel
- Finish Ruspert Top Cost, Zinc Coating Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Iron
- MFR # 83BRJ-MP4
- Zoro # G909825046
- UPC # 664723444918
- Country of Origin Malaysia
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 15.08 in |
Head Width | 3.86 in |
Head Height | 5.83" |
Details
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Ruspert Top Cost, Zinc Coating Base |
Item | Hex Head Cap Screw |
Color | Brown |
Includes | One (1) torx bit and (250) #8 x 3″ pieces per jar - - total of 4 Jars |
Description
With a brown Ruspert coating, the Nuvo Iron deck screws are as durable as they are sleek. Designed with a bugle head, multi-purpose thread and sharp point, exterior wood-to-wood fastening projects become quick, easy, and seamless.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U53460.025.0001)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, Steel, Class 10, Zinc Plated, 10 mm Ht, 100 PK (M12410.100.0001)
- ZORO SELECT Deck Screw, #10 x 5 in, Steel, Flat Head, Phillips Drive, 500 PK (1080DPG)
- GRIP-RITE Common Nail, 1-1/8 in L, 3D, Steel, Blued Finish, 16 ga (3BLULATH1)
- NUVO IRON #8 screw, 3 in., Torx head, Black, 250PK (83BLKJ)
- NUVO IRON #8 screw, 2 in., Torx head, includes T20 Drill bit Green, 400PK (82GRJ)
- NUVO IRON #8 screw, 3 in., Torx head, Brown, 860PK (83BRHP)
- NUVO IRON #8 screw, 2 in., Torx head, includes T20 Drill bit Tan, 4000PK (82TNP)
- NUVO IRON #8 screw, 3 in., Torx head, includes T20 Drill bit Green, 250PK (83GRJ)
- NUVO IRON #10 screw, 3 1/2 in., Torx head, Brown, 150PK (10312BRJ)
- ZORO SELECT Class 8.8, M10-1.00 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 50 PK (M01071.100.0035)
- Nuvo Iron Hex Head Cap Screws