Shop All Hex Head Cap Screws
Nuvo Iron
Hex Head Cap Screw, Ruspert Top Cost, Zinc Coating Base Carbon Steel, 15.08 in L, 4 PK
Mfr # 8212BRJ-MP4
Zoro # G709825048
product price: $58.89
/pk 4, $14.72/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 15.08 in
- Head Width 3.86 in
- Material Carbon Steel
- Finish Ruspert Top Cost, Zinc Coating Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Iron
- MFR # 8212BRJ-MP4
- Zoro # G709825048
- UPC # 664723444895
- Country of Origin Malaysia
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 15.08 in |
Head Width | 3.86 in |
Head Height | 7.48" |
Details
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Ruspert Top Cost, Zinc Coating Base |
Item | Hex Head Cap Screw |
Includes | One (1) torx bit and (250) #8 x 2 1/2″ pieces per jar - total of 4 Jars |
Color | Brown |
Description
With a brown Ruspert coating, the Nuvo Iron deck screws are as durable as they are sleek. Designed with a bugle head, multi-purpose thread and sharp point, exterior wood-to-wood fastening projects become quick, easy, and seamless.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 2-56x3/32, PK100 (U07840.008.0009)
- WRAP-IT Back-to-Back Strap, No Adhesive, 28 in, 2.5 in Wd, Black, 2 PK (A102-H-28BX)
- ZORO SELECT #10-32 x 1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.019.0051)
- MIDWEST FASTENER 1" Brass Plated Steel Flat Head Nails 10PK (69747)
- NUVO IRON #8 screw, 3 in., Torx head, includes T20 Drill bit Green, 250PK (83GRJ)
- NUVO IRON #8 screw, 3 in., Torx head, Black, 250PK (83BLKJ)
- NUVO IRON #8 screw, 3 in., Torx head, Brown, 860PK (83BRHP)
- NUVO IRON #10 screw, 3 1/2 in., Torx head, Brown, 150PK (10312BRJ)
- NUVO IRON #8 screw, 2 1/2 in, Torx head includes T20 Drill bit Black, 250PK (8212BLKJ)
- NUVO IRON #8 screw, 2 in., Torx head, includes T20 Drill bit Tan, 4000PK (82TNP)
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain Stainless Steel, 8 mm L, 50 PK (M51010.040.0008)
- Nuvo Iron Hex Head Cap Screws