Shop All Deck Screws
Nuvo Iron
Deck Screw, 9.65 in, Steel, 4000 PK
Mfr # 82BRP
Zoro # G310190795
product price: $100.99
/pk 4000, $0.03/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 9.65 in
- Material Steel
- Finish Ruspert Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Iron
- MFR # 82BRP
- Zoro # G310190795
- UPC # 664723441412
- Country of Origin Malaysia
- Category Deck Screws
Dimensions
Fastener Length | 9.65 in |
Details
Material | Steel |
Finish | Ruspert Coating |
Item | Deck Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.75 in Bore Dia. (VHO-175)
- ARROW FASTENER Cable Staples, T25, - ga, Round Crown, 3/8 in Leg L, Steel, 1000 PK (256)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 25 PK (M39700.060.0040)
- MIDWEST FASTENER 3/16" Zinc Plated Steel Washer Cap Push Nuts 36 36PK (61145)
- NUVO IRON Deck Screw, 9.65 in, Steel, 3000 PK (8212BRP)
- NUVO IRON Deck Screw, 9.65 in, Steel, 7500 PK (6114P)
- NUVO IRON Deck Screw, 3.7 in, Steel, 250 PK (83BRJ)
- GRIP-RITE Deck Screw, #9 x 2-1/2 in, Flat Head, Torx Drive (L212STGD5)
- BUILDRIGHT Deck Screw, #7 x 1-5/8 in, Steel, Flat Head, Phillips Drive, 5000 PK (53843)
- DAGGERZ Deck Screw, #10 x 2-1/2 in, 316 Stainless Steel, Flat Head, Torx Drive, 2000 PK (DKSTSSS10212)
- MIDWEST FASTENER Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Square Drive, 50 PK (30702)
- Nuvo Iron Deck Screws