Shop All Deck Screws
Nuvo Iron
Deck Screw, 3.7 in, Steel, 250 PK
Mfr # 8212BRJ
Zoro # G610190792
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 3.7 in
- Material Steel
- Finish Ruspert Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo Iron
- MFR # 8212BRJ
- Zoro # G610190792
- UPC # 664723441429
- Country of Origin Malaysia
- Category Deck Screws
Dimensions
Fastener Length | 3.7 in |
Details
Material | Steel |
Finish | Ruspert Coating |
Item | Deck Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #4 x 3/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WB35)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Carbon Steel (WWG360250025012)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 12 mm L, 100 PK (M04114.060.0012)
- ZORO SELECT M4-0.70 x 20 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.040.0020)
- NUVO IRON Deck Screw, 9.65 in, Steel, 4000 PK (82BRP)
- NUVO IRON Deck Screw, 9.65 in, Steel, 7500 PK (6114P)
- NUVO IRON Deck Screw, 3.7 in, Steel, 250 PK (83BRJ)
- NUVO IRON Deck Screw, 9.65 in, Steel, 3000 PK (8212BRP)
- GRIP-RITE Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive, 5000 PK (L158STGR5M)
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 426 PK (50252)
- HILLMAN Deck Screw, #6 x 1-5/8 in (40926)
- Nuvo Iron Deck Screws