Shop All Balustrades & Newel Posts
Nuvo Iron
CONTRACTOR VALUE PACK - 32 in LONG x 3/4 in DIAMETER BLACK GALVANIZED STEEL ROUND BALUSTERS
Mfr # CR32
Zoro # G708612700
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- Length 36 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Iron
- MFR # CR32
- Zoro # G708612700
- UPC # 664723100326
- Country of Origin China
- Category Balustrades & Newel Posts
Dimensions
Width | 5 in |
Length | 36 in |
Height | 4 in |
Details
Item | Contractor Pack |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Black (DB2410BC)
- EKENA MILLWORK 6 1/4"H x 6 1/4"P x 8 7/8"F x 94 1/2"L Classic Crown Moulding (MLD06X06X08CL)
- IVES Ives Pivots (7255 TOP US26D)
- TRIM-LOK Edge Trim, Alum Clip, 0.26 In W, 25 Ft (150B2X3/32-25)
- NUVO IRON 36 in LONG x 3/4 in WIDE BLACK SQUARE TUBING GALVANIZED STEEL BALUSTERS, 10PK (SQPS36)
- NUVO IRON 32in LONG x 1in WIDE BLACK RECTANGULAR GALVANIZED STEEL BALUSTERS, 10PK (RCTB32)
- NUVO IRON 36 in LONG x 3/4 in DIAMETER BLACK ROUND TUBING GALVANIZED STEEL BALUSTERS, 10PK (RDPS36)
- NUVO IRON SURFACE MOUNT DECK RAIL CONNECTORS, 20PK (SQMDRA)
- NUVO IRON SURFACE MOUNT STAIR RAIL CONNECTORS, 20PK (SQMSRA)
- NUVO IRON BLACK GALVANIZED STEEL 4in x 4in POST SUPPORT SADDLE BRACKET (DSB4)
- DWELLINGDESIGNS Trim Base for 10 in. Newel Post (DW2572904)
- Nuvo Iron Balustrades & Newel Posts