Shop All Fence Posts
Nuvo Iron
Brown Pressure Treated 4in x 4in x 54in Decorative Newel Post
Mfr # BRTNDP
Zoro # G610190839
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lumber
- Finish Wood
- Height 3.5 in
- Color Brown
- Length 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Iron
- MFR # BRTNDP
- Zoro # G610190839
- UPC # 821085500823
- Country of Origin Canada
- Category Fence Posts
Dimensions
Height | 3.5 in |
Length | 54 in |
Width | 3.5 in |
Details
Item | Pressure Treated Wood Posts |
Material | Lumber |
Finish | Wood |
Color | Brown |
Weight (Lbs.) | 10 lbs. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGPRODUCTS 24.5 X 17.5 in. Valiant Stainless Horizontal Door-Reversible (VDH1)
- DB ELECTRICAL Oil Pan Gasket For Ford/ Holland 2N, 8N, 9N 8N6710, 8N6711 (1109-1231)
- BRIGGS & STRATTON Pre-Cleaner (273356S)
- MILWAUKEE TOOL String Trimmer and Edger Attachment (2825-21ST, 49-16-2718)
- NUVO IRON 8in x 8in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP16)
- NUVO IRON 6in x 6in BLACK ALUMINUM PINNEAPPLE ORNAMENTAL PYRAMID POST CAP (PCP08)
- NUVO IRON 4in x 6in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP09)
- NUVO IRON 6in x 6in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP14)
- NUVO IRON BLACK 4in x 4in HEAVY DUTY WOOD POST CONNECTOR PLATE (HDWPCP4B)
- NUVO IRON 6in x 6in Black Aluminum Ornamental Ball Post Cap/Nominal 5.5in x5.5in (PCB04)
- PIPERS PIT 105701 6 x 6 Traditional Fancy Post Cap (PI878945)
- Nuvo Iron Fence Posts