Shop All Fence Posts
Nuvo Iron
Brown Pressure Treated 4in x 4in x 54in Decorative Corner Post
Mfr # BRTP54
Zoro # G710190821
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lumber
- Height 3.5 in
- Finish Wood
- Length 54 in
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Iron
- MFR # BRTP54
- Zoro # G710190821
- UPC # 821085010476
- Country of Origin Canada
- Category Fence Posts
Dimensions
Height | 3.5 in |
Length | 54 in |
Width | 3.5 in |
Details
Item | Pressure Treated Wood Posts |
Material | Lumber |
Finish | Wood |
Color | Brown |
Weight (Lbs.) | 10.65 lbs. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Nature Spring LED Tabletop Rock Water Fountain (203122IKP)
- CORE TARPS 70 ft L x 0.5 mm H x 50 ft W Heavy Duty 16 Mil Tarp, Blue, Polyethylene (CT-305-50X70)
- CALIFORNIA UMBRELLA 11' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Forest Green (194061337851)
- CHAMPIONS CHOICE Champion's Choice Selenium ""90"" Salt Block For Cattle 50 lb (100012623)
- NUVO IRON 6in x 6in BLACK ALUMINUM PINNEAPPLE ORNAMENTAL PYRAMID POST CAP (PCP08)
- NUVO IRON 4in x 6in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP09)
- NUVO IRON 5in x 5in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP13)
- NUVO IRON 6 x 6 PLASTIC PYRAMID POST CAP (SPC23)
- NUVO IRON 4 x 4 PLASTIC PYRAMID POST CAP (SPC25)
- NUVO IRON 4in x 4in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP02)
- NUVO IRON 8in x 8in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP16)
- Nuvo Iron Fence Posts