Shop All Fence Posts
Nuvo Iron
BLACK STEEL BOLT DOWN POST BASE ANCHOR FOR 4in x 4in POSTS
Mfr # BDPA4B
Zoro # G208584231
original price:
$10.45
10% off
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Powder Coated
- Height 6 in
- Color Black
- Length 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo Iron
- MFR # BDPA4B
- Zoro # G208584231
- UPC # 664723441146
- Country of Origin China
- Category Fence Posts
Dimensions
Height | 6 in |
Length | 6.25 in |
Width | 4.25 in |
Details
Item | Post Base Anchor |
Material | Steel |
Finish | Powder Coated |
Color | Black |
Weight (Lbs.) | 2.4 lbs. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Screen Oil (24 162 26-S)
- MTD Fuel Tank Asm (753-06720)
- JUMPKING Jumpking PAD15-10G 15 ft. x 10 in. Wide Safety Pad Green (PAD15-10G)
- BRIGGS & STRATTON STARTER-REWIND (704942)
- NUVO IRON BLACK ALUMINUM 4in x 4in POST BASE COVER (ADPBS4)
- NUVO IRON 6in x 6in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP03)
- NUVO IRON BLACK 4in x 4in HEAVY DUTY WOOD POST CONNECTOR PLATE (HDWPCP4B)
- NUVO IRON 4in x 4in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP02)
- NUVO IRON MULTI-PURPOSE BLACK 4in x 4in PLASTIC POST BASE ANCHOR (PPA4X4B)
- NUVO IRON 6in x 6in BLACK ALUMINUM PINNEAPPLE ORNAMENTAL PYRAMID POST CAP (PCP08)
- YARDGARD Chain Link Stretcher Bar, Steel, 3 Hooks (328753DPT)
- Nuvo Iron Fence Posts