Shop All Fencing Hardware
Nuvo Iron
BLACK STEEL 12 in STRAP HINGES, 2PK
Mfr # SH12BLK
Zoro # G308583561
original price:
$14.45
10% off
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Width 4.5 in
- Height 0.5 in
- Length 13 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo Iron
- MFR # SH12BLK
- Zoro # G308583561
- UPC # 664723441276
- Country of Origin China
- Category Fencing Hardware
Dimensions
Width | 4.5 in |
Height | 0.5 in |
Length | 13 in |
Details
Item | Heavy Duty Strap Hinge |
Material | Galvanized Steel |
Color | Black |
Weight (Lbs.) | 2.65 lbs. |
Finish | Powder Coated |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORX Spool Cap Cover, Trimmr Edgr, 2.2x2.2x1.2" (50006531)
- TENAX SFTY FENCING ORG 4'X100' (2A060006)
- OREGON CUTTING Oregon AdvanceCut 18 In. Chainsaw Chain (S62)
- STENS Edger Blade, 7 3/4 In. (375661)
- NUVO IRON BLACK GALVANIZED STEEL ANTIQUE COLONIAL HANDLE (AH)
- NUVO IRON BLACK GALVANIZED STEEL GATE PULL HANDLE (GHW10)
- NUVO IRON BLACK GALVANIZED STEEL HEAVY DUTY LATCH AND CATCH WITH CABLE AND RING (GLWHD)
- NUVO IRON 4in. x 4in. Black Plastic Pyramid Post Cap, Fits over 4in x 4in nominal posts (PCP23BLK)
- NUVO IRON BLACK GALVANIZED STEEL SPRING-LOADED LATCH AND CATCH WITH CABLE AND RING (LCWSLBLK)
- NUVO IRON BLACK GALVANIZED STEEL 4in TEE HINGES, 2PK (TH4BLK)
- GRILLGEAR 2303 0.5-1 in. Ground Clamp (GR697487)
- Nuvo Iron Fencing Hardware