Shop All Gate Door Hardware
Nuvo Iron
Black Heavy Duty Rustic Hook and Eye Latch, 2PK
Mfr # HEL4BLK2PK
Zoro # G210190789
product price: $14.99
/pk 2, $7.50/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.6 in
- Length 4 in
- Material Galvanized Steel
- Color Black
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Iron
- MFR # HEL4BLK2PK
- Zoro # G210190789
- UPC # 664723443386
- Country of Origin China
- Category Gate Door Hardware
Dimensions
Width | 1.6 in |
Length | 4 in |
Height | 0.7 in |
Details
Item | Hook and Eye Latch |
Material | Galvanized Steel |
Color | Black |
Finish | Powder Coated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 31.5 SQ Dining Table Brown Poly Top/Black Frame (JJ-T14619-80-BRBK-GG)
- STEELWORKS #4 1/2X36Weld Stl Rebar (11802)
- VEXILAR Deptherm (104)
- GOFIT Resist-a-Bar Total-Body Strength-Training Tool (GF-RAB)
- NUVO IRON Black Heavy Duty Rustic Hook and Eye Latch (HEL4BLK)
- NUVO IRON BLACK GALVANIZED STEEL GATE CORNER FRAME BRACE AND HINGE KIT (GCBHK01)
- NUVO IRON SQUARE/DIAMOND BLACK CAST ALUMINUM FENCE & GATE INSERT (ACW54-EC)
- NUVO IRON RECTANGULAR BLACK CAST ALUMINUM FENCE & GATE INSERT - 9in x 17in (ACW57-EC)
- NUVO IRON RECTANGULAR BLACK CAST ALUMINUM FENCE & GATE INSERT - 15in x 24in (ACW61-EC)
- NATIONAL HARDWARE 1.37 in. H Black Steel Thumb Gate Latch (N101-451)
- MAJOR Major: S200-SPB - Spring Replacement spring for the Secret Gate Latch (MJR-S200-SPRING)
- Nuvo Iron Gate Door Hardware