Shop All Fencing Hardware
Nuvo Iron
BLACK GALVANIZED STEEL WOODEN GATE COMBO KIT DELUXE
Mfr # WGCKH
Zoro # G208583562
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Width 11 in
- Height 14 in
- Length 23 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo Iron
- MFR # WGCKH
- Zoro # G208583562
- UPC # 664723101491
- Country of Origin China
- Category Fencing Hardware
Dimensions
Width | 11 in |
Height | 14 in |
Length | 23 in |
Details
Item | Wooden Gate Combo Kit Deluxe |
Material | Galvanized Steel |
Finish | Powder Coated |
Color | Black |
Weight (Lbs.) | 35.8 lbs. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 20 ft x 40 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-20X40)
- WESTWARD Chainsaw File, Round, 7/32x8 In (12F762)
- MTD Pulley-Deck (756-04356)
- TORO Toro Leaf Collector (51502)
- NUVO IRON PRO GATE FRAME FOR A 47 in WIDE OPENING WITH REMOVABLE ARCH (PRO8)
- NUVO IRON 45 in x 68 in DIAMOND TOPPED ORNAMENTAL IRON GATE (GGI0441/RG02/AG03)
- NUVO IRON BLACK GALVANIZED STEEL ANTIQUE COLONIAL HANDLE (AH)
- NUVO IRON BLACK 2 x 4 STEEL RAIL HANGER AND CONNECTOR PLATE (RH24B)
- NUVO IRON BLACK STEEL 12 in STRAP HINGES, 2PK (SH12BLK)
- NUVO IRON 4 x 4 BLACK EAZYCAP PATENTED PYRAMID USA POST CAPS (US-PCP11BLK)
- UFP RETAIL Gothic Post Top (106515)
- Nuvo Iron Fencing Hardware