Shop All Fencing Hardware
Nuvo Iron
BLACK GALVANIZED STEEL SPRING-LOADED LATCH AND CATCH WITH CABLE AND RING
Mfr # LCWSLBLK
Zoro # G208583579
original price:
$7.35
8% off
new price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Width 4.75 in
- Height 2 in
- Length 8.75 in
- Weight (Lbs.) 0.65 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Iron
- MFR # LCWSLBLK
- Zoro # G208583579
- UPC # 664723100074
- Country of Origin China
- Category Fencing Hardware
Dimensions
Width | 4.75 in |
Height | 2 in |
Length | 8.75 in |
Details
Item | Wooden Gate Hardware |
Material | Galvanized Steel |
Weight (Lbs.) | 0.65 lbs |
Finish | Powder Coated |
Color | Black |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST 14 ga Drain Spade Shovel, Steel Blade, 30 in L Natural Hardwood Handle (49157)
- BBQ INNOVATIONS 12 in. Resin Planter Tray - Peppercorn (BB611987)
- A & I PRODUCTS BLADE-MOWER, XHT, 28", 1-1/16", HL 28" x2.75" x0.29" (A-B1SN3004)
- BRIGGS & STRATTON Dipstick Tube Seal (281370S)
- NUVO IRON BLACK GALVANIZED STEEL 4in TEE HINGES, 2PK (TH4BLK)
- NUVO IRON BLACK GALVANIZED STEEL SELF-CLOSING GATE SPRING (SCGS13BLK)
- NUVO IRON BLACK GALVANIZED STEEL HEAVY DUTY GATE CORNER FRAME BRACE AND HARDWARE KIT (HGCBHK01)
- NUVO IRON BLACK GALVANIZED STEEL 18in CANE BOLT (CBW)
- NUVO IRON BLACK STEEL 12 in STRAP HINGES, 2PK (SH12BLK)
- NUVO IRON BLACK GALVANIZED STEEL GATE PULL HANDLE (GHW10)
- NATIONAL HARDWARE Latch Orn Door/Gate Black (N101-451)
- Nuvo Iron Fencing Hardware