Shop All Fencing Hardware
Nuvo Iron
BLACK GALVANIZED STEEL SELF-CLOSING GATE SPRING
Mfr # SCGS13BLK
Zoro # G108583570
original price:
$10.19
1% off
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Width 3.5 in
- Height 1.6 in
- Length 15 in
- Weight (Lbs.) 0.78 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo Iron
- MFR # SCGS13BLK
- Zoro # G108583570
- UPC # 664723101293
- Country of Origin China
- Category Fencing Hardware
Dimensions
Width | 3.5 in |
Height | 1.6 in |
Length | 15 in |
Details
Item | Self Closing Gate Spring |
Material | Galvanized Steel |
Weight (Lbs.) | 0.78 lbs. |
Color | Black |
Finish | Powder Coated |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Replacement Hose, For Use With 21250XP, 21240XP, 2803E, 2802E, 22360XP, 22350XP, 2675E, 1941, 1831, (6-6136)
- YARDGARD Chain Link Tension Band, 2-3/8" (328524C)
- SEYMOUR MIDWEST 5-tine Straw Fork with 30"L Hardwood Handle (49280)
- MTD MTD, Deck Engagement Cable (946-04173E)
- NUVO IRON PRO GATE FRAME FOR A 36 1/4 in WIDE OPENING WITH REMOVABLE ARCH (PRO6)
- NUVO IRON BLACK GALVANIZED STEEL ANTIQUE COLONIAL HANDLE (AH)
- NUVO IRON BLACK GALVANIZED STEEL WOODEN GATE COMBO KIT DELUXE (WGCKH)
- NUVO IRON BLACK GALVANIZED STEEL DELUXE TRADITIONAL POST LATCH (DTPLUH)
- NUVO IRON BLACK 2 x 4 STEEL RAIL HANGER AND CONNECTOR PLATE (RH24B)
- NUVO IRON BLACK GALVANIZED STEEL HEAVY DUTY GATE CORNER FRAME BRACE AND HARDWARE KIT (HGCBHK01)
- ZAREBA Insulator Wood Post Ring Black (IWSIRB-Z)
- Nuvo Iron Fencing Hardware