Shop All Fencing Hardware
Nuvo Iron
BLACK GALVANIZED STEEL HEAVY DUTY GATE CORNER FRAME BRACE AND HARDWARE KIT
Mfr # HGCBHK01
Zoro # G608583582
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Width 11 in
- Height 3.5 in
- Length 14 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo Iron
- MFR # HGCBHK01
- Zoro # G608583582
- UPC # 664723100630
- Country of Origin China
- Category Fencing Hardware
Dimensions
Width | 11 in |
Height | 3.5 in |
Length | 14 in |
Details
Item | Gate Frame Brace Kit |
Material | Galvanized Steel |
Finish | Powder Coated |
Weight (Lbs.) | 7.65 lbs. |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spray Gun Kit, 42 In, 4000 psi (AL200-KIT)
- GENERAC Generic AZ2280-1C-120A Relay T91 Style 120 VAC Coil 20 Amp SPDT (AZ2280-1C-120A)
- IAMS Iams ProHealth Cat Food Indoor & Hairball Control 3.5lbs, PK4 (328518)
- SWISHER Shaft-Blade 5" , Long Shoulder (9077)
- NUVO IRON BLACK GALVANIZED STEEL ANTIQUE COLONIAL HANDLE (AH)
- NUVO IRON 6in. x 6in. Black Rigid Plastic Pyramid Post Cap (PCP27blk)
- NUVO IRON PRO GATE FRAME FOR A 36 1/4 in WIDE OPENING WITH REMOVABLE ARCH (PRO6)
- NUVO IRON BLACK GALVANIZED STEEL WOODEN GATE COMBO KIT DELUXE (WGCKH)
- NUVO IRON PRO GATE FRAME FOR A 47 in WIDE OPENING WITH REMOVABLE ARCH (PRO8)
- NUVO IRON 33 in x 68 in DIAMOND TOPPED ORNAMENTAL IRON GATE (GGI0440/RG02/AG03)
- DEACERO Rangemaster Fence Staple, 9 Gauge (7467)
- Nuvo Iron Fencing Hardware