Shop All Fencing Hardware
Nuvo Iron
BLACK GALVANIZED STEEL HEAVY DUTY DECORATIVE GATE COMBO KIT
Mfr # HDWGCKH
Zoro # G908583572
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Width 8.5 in
- Height 2 in
- Length 15 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo Iron
- MFR # HDWGCKH
- Zoro # G908583572
- UPC # 664723441290
- Country of Origin China
- Category Fencing Hardware
Dimensions
Width | 8.5 in |
Height | 2 in |
Length | 15 in |
Details
Item | Wooden Gate Hardware |
Material | Galvanized Steel |
Finish | Powder Coated |
Weight (Lbs.) | 1.9 lbs. |
Color | Black |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TROY-BILT String Trimmer, Gasoline, 25 cc Engine Displacement, 2Cycle Engine, 0095 in Dia Line (41AD25SB966)
- LUMBER JACK Log Catcher Small 19.7X18.5In (YTL-015-431)
- MTD 7 X 1.50 Steel - (490-321-0001)
- IGLOO IGLOO 49672 Sportsman Ice Chest Cooler, 30 qt Cooler, HDPE/Resin, Green (50356)
- NUVO IRON 4in. x 4in. Black Plastic Pyramid Post Cap. Fits over 4in x 4in nominal posts (PCP26BLK)
- NUVO IRON Legacy Collection 72in. Wide x 60in. High, Iron Fence Panel w/Coral Profile. Incld 6 Fence Brackets (CPRTB7260)
- NUVO IRON BLACK 2 x 4 STEEL RAIL HANGER AND CONNECTOR PLATE (RH24B)
- NUVO IRON BLACK GALVANIZED STEEL 18in CANE BOLT (CBW)
- NUVO IRON BLACK GALVANIZED STEEL DELUXE TRADITIONAL POST LATCH (DTPLUH)
- NUVO IRON BLACK GALVANIZED STEEL SPRING-LOADED LATCH AND CATCH WITH CABLE AND RING (LCWSLBLK)
- YARDGARD Bullet Cap, No-Way Bullet, 2-3/8", Al (328569C)
- Nuvo Iron Fencing Hardware