Shop All Fencing Hardware
Nuvo Iron
BLACK GALVANIZED STEEL HEAVY DUTY DECORATIVE 6in TEE HINGES, 2PK
Mfr # HDTH6BLK
Zoro # G808583580
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Width 7 in
- Height 1 in
- Length 10.25 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo Iron
- MFR # HDTH6BLK
- Zoro # G808583580
- UPC # 664723441283
- Country of Origin China
- Category Fencing Hardware
Dimensions
Width | 7 in |
Height | 1 in |
Length | 10.25 in |
Details
Item | Wooden Gate Hardware |
Material | Galvanized Steel |
Finish | Powder Coated |
Color | Black |
Weight (Lbs.) | 1.4 lbs. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDMAN PLANTER 2 TIER BLK W/LINERS (W22 R525X)
- ZORO SELECT Quick Connect Coupler, 3/8 (F)NPT (1MDG7)
- GRILL MARK Universal Burner Vent (92380A)
- INNOVATIVE LIGHTING Innovative Lighting 540-0000-7 SETS Piezo Electronic Drop-In Hidden Horn - Black (540-0000-7)
- NUVO IRON 6in. x 6in. Black Rigid Plastic Pyramid Post Cap (PCP27blk)
- NUVO IRON BLACK GALVANIZED STEEL HEAVY DUTY GATE CORNER FRAME BRACE AND HARDWARE KIT (HGCBHK01)
- NUVO IRON BLACK GALVANIZED STEEL SELF-CLOSING GATE SPRING (SCGS13BLK)
- NUVO IRON BLACK GALVANIZED STEEL GATE PULL HANDLE (GHW10)
- NUVO IRON Legacy Collection Post on Plate Post Base & Cover, Powder Coated Textured Black (POPB1TXB)
- NUVO IRON BLACK GALVANIZED STEEL 18in CANE BOLT (CBW)
- PARKER MCCRORY Reel Easy Empty Reel Cartridge (PA310973)
- Nuvo Iron Fencing Hardware