Shop All Fencing Hardware
Nuvo Iron
BLACK GALVANIZED STEEL GATE PULL HANDLE
Mfr # GHW10
Zoro # G708583567
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Width 4 in
- Height 1.75 in
- Length 13 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo Iron
- MFR # GHW10
- Zoro # G708583567
- UPC # 664723100616
- Country of Origin China
- Category Fencing Hardware
Dimensions
Width | 4 in |
Height | 1.75 in |
Length | 13 in |
Details
Item | Wooden Gate Hardware |
Material | Galvanized Steel |
Color | Black |
Weight (Lbs.) | 0.45 lbs. |
Finish | Powder Coated |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT BLADE-MOWER, XHT, 21", 5/8", HL 1" x2.53" x21" (A-B1SC3802)
- AFTERMARKET PTO Clutch Fits Exmark Warner Fits Toro X0460 B1XT0460 5218376 (C-PTO-0126-810)
- ILC Replacement for Fisher Price Flj84 PW Jurassic World Dino Racer Gray Shifter Button Assembly (FLJ84 PW JURASSIC WORLD DINO RACER GRAY SHIFTER B)
- STENS Carburetor For Stihl Ms170, Ms180,017 And 018 1130 120 0608 Tractor (616-204)
- NUVO IRON BLACK GALVANIZED STEEL HEAVY DUTY GATE CORNER FRAME BRACE AND HARDWARE KIT (HGCBHK01)
- NUVO IRON PRO GATE FRAME FOR A 47 in WIDE OPENING WITH REMOVABLE ARCH (PRO8)
- NUVO IRON PRO GATE FRAME FOR A 36 1/4 in WIDE OPENING WITH REMOVABLE ARCH (PRO6)
- NUVO IRON BLACK GALVANIZED STEEL SPRING-LOADED LATCH AND CATCH WITH CABLE AND RING (LCWSLBLK)
- NUVO IRON BLACK GALVANIZED STEEL 8in THUMB LATCH, 2PK (TL6BLK)
- NUVO IRON 4 x 4 BLACK EAZYCAP PATENTED PYRAMID USA POST CAPS (US-PCP11BLK)
- UFP RETAIL 4x4 Cedar New Post Cap (72890)
- Nuvo Iron Fencing Hardware