Shop All Fencing Hardware
Nuvo Iron
BLACK GALVANIZED STEEL DELUXE TRADITIONAL POST LATCH
Mfr # DTPLUH
Zoro # G508583576
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Width 7 in
- Height 1.75 in
- Length 14 in
- Weight (Lbs.) 2.05 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo Iron
- MFR # DTPLUH
- Zoro # G508583576
- UPC # 664723101460
- Country of Origin China
- Category Fencing Hardware
Dimensions
Width | 7 in |
Height | 1.75 in |
Length | 14 in |
Details
Item | Wooden Gate Hardware |
Material | Galvanized Steel |
Weight (Lbs.) | 2.05 lbs. |
Finish | Powder Coated |
Color | Black |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Square Point Digging Shovel, Forward Turned Step, 44 in L Wood Handle (40184)
- MTD Adapter Assembly-B (687-05461)
- MTD Air Filter Cover A (951-14458)
- ZERO FRICTION Golf Bag, White (BAG1004)
- NUVO IRON BLACK GALVANIZED STEEL GATE PULL HANDLE (GHW10)
- NUVO IRON BLACK GALVANIZED STEEL HEAVY DUTY GATE CORNER FRAME BRACE AND HARDWARE KIT (HGCBHK01)
- NUVO IRON BLACK GALVANIZED STEEL 18in CANE BOLT (CBW)
- NUVO IRON Legacy Collection Post on Plate Post Base & Cover, Powder Coated Textured Black (POPB1TXB)
- NUVO IRON BLACK GALVANIZED STEEL HEAVY DUTY LATCH AND CATCH WITH CABLE AND RING (GLWHD)
- NUVO IRON BLACK 2 x 4 STEEL RAIL HANGER AND CONNECTOR PLATE (RH24B)
- ZAREBA Rod Ground Cooper 6Ft (A-7)
- Nuvo Iron Fencing Hardware