Shop All Fencing Hardware
Nuvo Iron
BLACK GALVANIZED STEEL ANTIQUE COLONIAL HANDLE
Mfr # AH
Zoro # G608583575
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Width 3.5 in
- Height 1.5 in
- Length 10 in
- Weight (Lbs.) 0.25 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Iron
- MFR # AH
- Zoro # G608583575
- UPC # 664723100203
- Country of Origin China
- Category Fencing Hardware
Dimensions
Width | 3.5 in |
Height | 1.5 in |
Length | 10 in |
Details
Item | Wooden Gate Hardware |
Material | Galvanized Steel |
Weight (Lbs.) | 0.25 lbs. |
Color | Black |
Finish | Powder Coated |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Wheel Bolt For Husqvarna 532137644, 532184219, 532193406, Ayp 137644; 235-200 (235-200)
- BROIL KING GrillPro Stainless Steel Grill Topper 16 in. L X 11 in. W (97125)
- ARIENS Shear Bolt and Nut, Fits Ariens (52100100)
- DEWITT Ground Stabilization System, 8.5oz (DPGG-50110)
- NUVO IRON PRO GATE FRAME FOR A 36 1/4 in WIDE OPENING WITH REMOVABLE ARCH (PRO6)
- NUVO IRON BLACK 2 x 4 STEEL RAIL HANGER AND CONNECTOR PLATE (RH24B)
- NUVO IRON BLACK GALVANIZED STEEL HEAVY DUTY DECORATIVE 6in TEE HINGES, 2PK (HDTH6BLK)
- NUVO IRON 4in. x 4in. Low Profile Eazy Cap. Copper. Fits over 6in x 6in nominal posts (PCP25COP)
- NUVO IRON BLACK GALVANIZED STEEL HEAVY DUTY GATE CORNER FRAME BRACE AND HARDWARE KIT (HGCBHK01)
- NUVO IRON Legacy Collection 72in. Wide x 60in. High, Iron Fence Panel w/Coral Profile. Incld 6 Fence Brackets (CPRTB7260)
- ZAREBA Insulator T-Post Screw Yellow (ITSOY-Z)
- Nuvo Iron Fencing Hardware