Shop All Fencing Hardware
Nuvo Iron
BLACK GALVANIZED STEEL 8in THUMB LATCH, 2PK
Mfr # TL6BLK
Zoro # G408583577
product price: $12.19
/pk 2, $6.10/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Width 13 in
- Height 10 in
- Length 14 in
- Weight (Lbs.) 19 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Iron
- MFR # TL6BLK
- Zoro # G408583577
- UPC # 664723101316
- Country of Origin China
- Category Fencing Hardware
Dimensions
Width | 13 in |
Height | 10 in |
Length | 14 in |
Details
Item | Galvanized Steel 6" Thum Latch |
Material | Galvanized Steel |
Weight (Lbs.) | 19 lbs. |
Finish | Powder Coated |
Color | Black |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sewer Nozzle, Size 6.5,5000 psi (AL0124722270)
- A & I PRODUCTS BLADE-MOWER, XHT, 17", 29/32 16.75" x3" x1.25" (A-B1JD1051)
- IPOWER ScratchMe Scratch Pad Milk Box Shape Black (PTFURNSCRATNESTBLACK)
- IK SPRAYERS Bag With Mixers (81776901)
- NUVO IRON BLACK GALVANIZED STEEL 18in CANE BOLT (CBW)
- NUVO IRON BLACK GALVANIZED STEEL SELF-CLOSING GATE SPRING (SCGS13BLK)
- NUVO IRON 45 in x 68 in DIAMOND TOPPED ORNAMENTAL IRON GATE (GGI0441/RG02/AG03)
- NUVO IRON PRO GATE FRAME FOR A 47 in WIDE OPENING WITH REMOVABLE ARCH (PRO8)
- NUVO IRON 4 x 4 BLACK EAZYCAP PATENTED PYRAMID USA POST CAPS (US-PCP11BLK)
- NUVO IRON 4in. x 4in. Low Profile Eazy Cap. Copper. Fits over 6in x 6in nominal posts (PCP25COP)
- GRIP-RITE FENCE STAPLE HDG 2"" 50# (2HGFS)
- Nuvo Iron Fencing Hardware