Shop All Fencing Hardware
Nuvo Iron
BLACK GALVANIZED STEEL 8in TEE HINGES, 2PK
Mfr # TH8BLK
Zoro # G008583564
product price: $15.69
/pk 2, $7.85/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Width 11 in
- Height 11 in
- Length 11 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Iron
- MFR # TH8BLK
- Zoro # G008583564
- UPC # 664723100067
- Country of Origin China
- Category Fencing Hardware
Dimensions
Width | 11 in |
Height | 11 in |
Length | 11 in |
Details
Item | Galvanized Steel 8" Tee Hinges |
Material | Galvanized Steel |
Color | Black |
Finish | Powder Coated |
Weight (Lbs.) | 32 lbs. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 30 ft x 70 ft Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-101-30X70)
- ILC Replacement for Ezgo / Cushman / Textron Screw, M8 Boss FOR GAS RXV Fleet 2017 Golf Cart (SCREW, M8 BOSS FOR GAS RXV FLEET 2017 GOLF CART E)
- JENSEN Residential 6 in x 38 in Nylon Bushing Hanger (SH140)
- KRAFT TOOL Dirt Tamper, 10"x10 (CC926)
- NUVO IRON 6in. x 6in. Black Rigid Plastic Pyramid Post Cap (PCP27blk)
- NUVO IRON BLACK GALVANIZED STEEL 8in THUMB LATCH, 2PK (TL6BLK)
- NUVO IRON 45 in x 68 in DIAMOND TOPPED ORNAMENTAL IRON GATE (GGI0441/RG02/AG03)
- NUVO IRON 4in. x 4in. Black Plastic Pyramid Post Cap. Fits over 4in x 4in nominal posts (PCP26BLK)
- NUVO IRON 4in. x 4in. Black Plastic Pyramid Post Cap, Fits over 4in x 4in nominal posts (PCP23BLK)
- NUVO IRON BLACK GALVANIZED STEEL HEAVY DUTY DECORATIVE 6in TEE HINGES, 2PK (HDTH6BLK)
- NUVO IRON 4 x 4 BLACK EAZYCAP PATENTED PYRAMID USA POST CAPS (US-PCP11BLK)
- Nuvo Iron Fencing Hardware