Shop All Balustrades & Newel Posts
Nuvo Iron
BLACK GALVANIZED STEEL 6in x 6in POST SUPPORT SADDLE BRACKET
Mfr # DSB6
Zoro # G008583588
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.75 in
- Height 5 in
- Width 5.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Iron
- MFR # DSB6
- Zoro # G008583588
- UPC # 664723100050
- Country of Origin China
- Category Balustrades & Newel Posts
Dimensions
Length | 10.75 in |
Height | 5 in |
Width | 5.75 in |
Details
Item | Saddle Bracket |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 15/16" x 4-1/8" Zinc Plated Steel Screw Hooks 10PK (52395)
- ROCKWOOD Offset Pull Handle, Stainless Steel, Dull (BF161C17.32D)
- MARKS USA Finger Pull, Non-Handed, Chrome (M411 26D)
- EKENA MILLWORK 21 5/8"W x 35 5/8"H x 5/8"P Legacy Arch Top Wall/Door Panel (PNL22X36LE-1)
- NUVO IRON BLACK GALVANIZED STEEL 4in x 4in POST SUPPORT SADDLE BRACKET (DSB4)
- NUVO IRON STAIR RAIL ADAPTER CONNECTORS FOR 3/4 in ROUND BALUSTERS, 20PK (SRAR)
- NUVO IRON SURFACE MOUNT DECK RAIL CONNECTORS, 20PK (SQMDRA)
- NUVO IRON 32in LONG x 1in WIDE BLACK RECTANGULAR GALVANIZED STEEL BALUSTERS, 10PK (RCTB32)
- NUVO IRON 36 in LONG x 3/4 in DIAMETER BLACK ROUND TUBING GALVANIZED STEEL BALUSTERS, 10PK (RDPS36)
- NUVO IRON 26 in LONG x 3/4 in WIDE BLACK SQUARE TUBING GALVANIZED STEEL BALUSTERS, 10PK (SQPS26)
- EKENA MILLWORK Traditional Balustrade Railing Kit Style N (5 7/8" On-Center Spacing to Pass 4" Sphere Code) (BALK37X084TRN)
- Nuvo Iron Molding & Millwork