Shop All Post Brackets
Nuvo Iron
BLACK GALVANIZED STEEL 6in DECORATIVE POST TO BEAM SUPPORTS, 2PK
Mfr # P2B6
Zoro # G208584248
product price: $21.99
/pk 2, $11.00/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 10.25 in
- Finish Powder Coated
- Height 2.25 in
- Material Galvanized Steel
- Width 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Iron
- MFR # P2B6
- Zoro # G208584248
- UPC # 664723100425
- Country of Origin China
- Category Post Brackets
Dimensions
Length (In.) | 10.25 in |
Height | 2.25 in |
Width | 5.25 in |
Details
Item | Post to Beam Supports |
Finish | Powder Coated |
Material | Galvanized Steel |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Commercial Grade 3 Door Closer in Aluminum - Size 2 (TC2202-AL)
- DELTA LOCK Self Locking Lock, Keyed Alike, 6600 Key, For Material Thickness 1 1/2 in (G DR1500L240PCSM1)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type A (1C7A1626)
- MIDWEST FASTENER 2-5/8" x 3" x 3/16" Rubber O-Rings 5PK (78202)
- NUVO IRON BLACK PLASTIC DECORATIVE POST PLATE COVER (UPPC)
- NUVO IRON 4in x 4in BLACK PLASTIC POST BASE SKIRT & POST CAP ADAPTER (PCCA4B)
- SOUTHWIRE Heavy Duty T-Grid Bracket 24 Long For 1-1/2 Or 2-1/8 Boxes (BHT1HD)
- SANI PROFESSIONAL Mounting Bracket, Steel, 5-9/16" H (P010803)
- OZCO Ozco 56613 6-Inch Butt Joint Flush Plate Connector (2 Per Pack) (56613)
- OZCO Ozco 56607 Laredo Sunset 4X4 Post Base Kit, (1 Per Pack) (56607)
- SIMPSON STRONG-TIE ZMax 2.25 in. H X 3.56 in. W 16 Ga. Galvanized Steel Post Base (ABW44Z)
- Nuvo Iron Post Brackets