Shop All Post Brackets
Nuvo Iron
BLACK GALVANIZED STEEL 6 in DECORATIVE POST TO BEAM SUPPORTS, 2PK
Mfr # P2B7
Zoro # G108584249
product price: $21.99
/pk 2, $11.00/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 10.25 in
- Material Galvanized Steel
- Finish Powder Coated
- Width 5.25 in
- Height 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Iron
- MFR # P2B7
- Zoro # G108584249
- UPC # 664723102047
- Country of Origin China
- Category Post Brackets
Dimensions
Length (In.) | 10.25 in |
Width | 5.25 in |
Height | 2.25 in |
Details
Item | Post to Beam Supports |
Material | Galvanized Steel |
Finish | Powder Coated |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Flush pull handles, PR.137-PF-AE-V0-C1 (PR-PF-AE-V0)
- JANDORF Bushing Nylon 3/4X5/8 Sh 61439 (3394947)
- MTD Spring-Torsion (732-1014C)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.975 (1NDT8)
- NUVO IRON BLACK GALVANIZED STEEL 6in DECORATIVE POST TO BEAM SUPPORTS, 2PK (P2B6)
- NUVO IRON Multi-Purpose 6 in.x6 in. Yard and Lawn Spike for In-Ground Post Support (NYS326B)
- NUVO IRON BLACK PLASTIC DECORATIVE POST PLATE COVER (UPPC)
- NUVO IRON 4in x 4in BLACK PLASTIC POST BASE SKIRT & POST CAP ADAPTER (PCCA4B)
- SIMPSON STRONG TIE Simpson StrongTie APVB 675 in H X 3 in W 16 Ga Steel Adjustable Post Base (APVB44)
- OZCO Ozco 56613 6-Inch Butt Joint Flush Plate Connector (2 Per Pack) (56613)
- SIMPSON STRONG-TIE ZMAX 3.13 in. H X 3.56 in. W 14 speed Galvanized Steel Post Base (ABA46Z)
- Nuvo Iron Post Brackets