Shop All Fencing Hardware
Nuvo Iron
BLACK GALVANIZED STEEL 4in TEE HINGES, 2PK
Mfr # TH4BLK
Zoro # G608583568
product price: $11.15
/pk 2, $5.58/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Width 10.75 in
- Height 5 in
- Length 12.5 in
- Weight (Lbs.) 23.5 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Iron
- MFR # TH4BLK
- Zoro # G608583568
- UPC # 664723100456
- Country of Origin China
- Category Fencing Hardware
Dimensions
Width | 10.75 in |
Height | 5 in |
Length | 12.5 in |
Details
Item | Galvanized Steel 4" Tee Hinges |
Material | Galvanized Steel |
Weight (Lbs.) | 23.5 lbs. |
Color | Black |
Finish | Powder Coated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROACTIVE SPORTS Proactive Sports DMT007 Martini Tee Step Up Assorted - 5 Piece (DMT007)
- STENS Carburetor For Stihl Ts 410, Ts 420 4238 120 0600 C1Q-S118 616-420 (616-420)
- JOBES Fertilizer Palm Tree Spikes (01010)
- KOHLER Kit High Altitude (4 000-8 000 (14 755 14-S)
- NUVO IRON BLACK GALVANIZED STEEL 18in CANE BOLT (CBW)
- NUVO IRON Legacy Collection 72in. Wide x 60in. High, Iron Fence Panel w/Coral Profile. Incld 6 Fence Brackets (CPRTB7260)
- NUVO IRON PRO GATE FRAME FOR A 47 in WIDE OPENING WITH REMOVABLE ARCH (PRO8)
- NUVO IRON Ins Gate 15x15x1.18in Blk (ACW55)
- NUVO IRON 45 in x 68 in DIAMOND TOPPED ORNAMENTAL IRON GATE (GGI0441/RG02/AG03)
- NUVO IRON 4 x 4 BLACK EAZYCAP PATENTED PYRAMID USA POST CAPS (US-PCP11BLK)
- TRU-TEST GROUP Tru Test 819957 PE2 A&C Fence Energizer (183804)
- Nuvo Iron Fencing Hardware