Shop All Fence Posts
Nuvo Iron
BLACK ALUMINUM 4in x 4in POST BASE COVER
Mfr # ADPBS4
Zoro # G308584230
original price:
$8.49
9% off
new price: $7.65
/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 1.25 in
- Finish Powder Coated
- Color Black
- Length 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Iron
- MFR # ADPBS4
- Zoro # G308584230
- UPC # 664723441092
- Country of Origin China
- Category Fence Posts
Dimensions
Height | 1.25 in |
Length | 5.5 in |
Width | 5.5 in |
Details
Item | Post Base Cover |
Material | Aluminum |
Finish | Powder Coated |
Color | Black |
Weight (Lbs.) | 0.7 lbs. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS 6 ft. x 10 ft. Nylon-Glo American Flag (2300)
- PACIFIC BIRD AND SUPPLY CO MEALWORM FEEDER (PB-0037)
- MAKITA 16" Guide Bar, 3/8” LP, .050” (E-00103)
- BRIGGS & STRATTON Air Filter (793569)
- NUVO IRON 4in x 4in BLACK ALUMINUM ORNAMENTAL BALL POST CAP (PCB03)
- NUVO IRON 4 x 4 PLASTIC PYRAMID POST CAP (SPC25)
- NUVO IRON 5in x 5in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP13)
- NUVO IRON 4in x 6in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP09)
- NUVO IRON BLACK STEEL BOLT DOWN POST BASE ANCHOR FOR 4in x 4in POSTS (BDPA4B)
- NUVO IRON 6in x 6in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP03)
- ZORO SELECT Fence Post, Height 48 In (4LVG4)
- Nuvo Iron Fence Posts