Shop All Architectural Brackets, Braces, Corbels & Outlookers
Nuvo Iron
BLACK 4in x 4in WOOD POST CONNECTOR PLATE
Mfr # WPCP4B
Zoro # G408612703
product price: $5.15
/ea
Sold in multiples of 3 for $15.45
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- Finish Powder Coated
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nuvo Iron
- MFR # WPCP4B
- Zoro # G408612703
- UPC # 664723441139
- Country of Origin China
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Width | 5 in |
Height | 3 in |
Details
Finish | Powder Coated |
Item | Wooden Post Connector Plate |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Full Mortise Butt Hinge, 4" x 4-1/2", US32D, Heavy, WMS (BB1199 4-1/2X4 US32D)
- NATIONAL HARDWARE Hook Bolt Steel 5/8X12In Zinc (N130-583)
- MONROE PMP Magnetic Catch, Pull-to-Open, 34 lb., Brass (4FCV7)
- TRIMLITE Molded Door 36" x 84", Primed White (3070MHCCAR)
- NUVO IRON STAIR & DECK RAIL CONNECTORS, 4PK (SDRC)
- NUVO IRON STAIR RAIL CONNECTORS FOR POST CONNECTION, 4PK (SRC)
- NUVO IRON DECK RAIL CONNECTORS, 4PK (DRC)
- OSBORNE WOOD PRODUCTS 2 3/8 x 1 3/4 x 7/8 Small Traditional Half Round Capital in Rubberwood (892039RW)
- EKENA MILLWORK 6"W x 2"D x 10 3/8"H Edwards Smooth Bracket (BKT06X10X02ES)
- EKENA MILLWORK 1 3/4"W x 12"D x 12"H Extra Large Olympic Wood Bracket, Rubberwood (BKTW01X12X12OLRW)
- EKENA MILLWORK Imperial Traditional Rough Sawn Bracket, Douglas Fir, 4"W x 34"D x 42"H (BKT04X34X42IMP01RDF)
- Nuvo Iron Molding & Millwork