Shop All Fence Posts
Nuvo Iron
BLACK 4in x 4in HEAVY DUTY WOOD POST CONNECTOR PLATE
Mfr # HDWPCP4B
Zoro # G508584245
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Powder Coated
- Height 1 in
- Length 5.25 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo Iron
- MFR # HDWPCP4B
- Zoro # G508584245
- UPC # 664723441153
- Country of Origin China
- Category Fence Posts
Dimensions
Height | 1 in |
Length | 5.25 in |
Width | 5.25 in |
Details
Item | Post Connector Plate |
Material | Steel |
Finish | Powder Coated |
Color | Black |
Weight (Lbs.) | 2.3 lbs. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC 125V Time Clock SPST - Beige (IN36076)
- JT EATON Water Based Bedbug Killer Spray, RTU, 1qt. (207-W/CAP)
- LOGO BRANDS Pittsburgh Steelers Checkerboard Canopy Top (625-45C)
- AUDUBON AUDUBON HOOK EXTENSON12"" (NAEXT12)
- NUVO IRON 6in x 6in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP03)
- NUVO IRON 4in x 4in BLACK ALUMINUM ORNAMENTAL BALL POST CAP (PCB03)
- NUVO IRON 6in x 6in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP14)
- NUVO IRON MULTI-PURPOSE BLACK 4in x 4in PLASTIC POST BASE ANCHOR (PPA4X4B)
- NUVO IRON 4 x 4 PLASTIC PYRAMID POST CAP (SPC25)
- NUVO IRON BLACK ALUMINUM 6in x 6in POST BASE COVER (ADPBS6)
- ZORO SELECT Top Rail, 1-3/8 In x 10-1/2 Ft (4LVL1)
- Nuvo Iron Fence Posts