Shop All Fence Posts
Nuvo Iron
8in x 8in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP
Mfr # PCP16
Zoro # G408584253
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Powder Coated
- Height 2 in
- Length 8 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo Iron
- MFR # PCP16
- Zoro # G408584253
- UPC # 664723101804
- Country of Origin China
- Category Fence Posts
Dimensions
Height | 2 in |
Length | 8 in |
Width | 8 in |
Details
Item | Pyramid Post Cap |
Material | Aluminum |
Finish | Powder Coated |
Color | Black |
Weight (Lbs.) | 0.95 lbs. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hose Hanger, Reel Dia. 8 in. (48PG06)
- JACKS IMPORTS De Prix Soft Gel Pad (1274)
- AFTERMARKET New Hydraulic Pump Drive Shaft Fits Massey Ferguson 50C 50D (729566M91)
- AGRI-FAB Aerator Knife (24924)
- NUVO IRON 4in x 6in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP09)
- NUVO IRON BLACK ALUMINUM 6in x 6in POST BASE COVER (ADPBS6)
- NUVO IRON 4in x 4in BLACK ALUMINUM ORNAMENTAL BALL POST CAP (PCB03)
- NUVO IRON BLACK STEEL BOLT DOWN POST BASE ANCHOR FOR 4in x 4in POSTS (BDPA4B)
- NUVO IRON 6 x 6 PLASTIC PYRAMID POST CAP (SPC23)
- NUVO IRON 6in x 6in BLACK EAZY-CAP PATENTED PYRAMID USA POST CAPS (US-PCP12BLK)
- NUVO IRON 4in x 4in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP02)
- Nuvo Iron Fence Posts