Shop All Hex Head Cap Screws
Nuvo Iron
#8 screw, 2 in., Torx head, Black, 400PK
Mfr # 82BLKJ
Zoro # G311245333
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nuvo Iron
- MFR # 82BLKJ
- Zoro # G311245333
- UPC # 664723443690
- Country of Origin Malaysia
- Category Hex Head Cap Screws
Description
With a Black Ruspert coating, our deck screws are as durable as they are sleek. Designed with a bugle head, multi-purpose thread and sharp point, exterior wood-to-wood fastening projects become quick, easy, and seamless. The subtle Black coating and self-countersinking properties of our deck screws allow them to flawlessly integrate into a variety of projects including deck and stair railings, fence projects, and so much more. Ultimately, the features of our deck screws allow them to discreetly complement any exterior wood-to-wood project, prevent staining and rusting, and ensure that your project safely lasts for years.
Restrictions
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Chrometint Steel Oval Head Phillips Drive, 20 PK (64063)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 25 PK (U01209.050.0175)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 45/64 in L, Aluminum Body, 250 PK (U34121.018.0068)
- ZORO SELECT Self-Drilling Screw, 5/16"-20 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 500 PK (3116ASH)
- NUVO IRON #8 screw, 3 in., Torx head, Black, 250PK (83BLKJ)
- NUVO IRON #10 screw, 3 1/2 in., Torx head, Brown, 150PK (10312BRJ)
- NUVO IRON #8 screw, 3 in., Torx head, includes T20 Drill bit Tan, 250PK (83TNJ)
- NUVO IRON #8 screw, 3 in., Torx head, includes T20 Drill bit Green, 250PK (83GRJ)
- NUVO IRON #8 screw, 2 in., Torx head, includes T20 Drill bit Green, 400PK (82GRJ)
- NUVO IRON #8 screw, 2 in., Torx head, includes T20 Drill bit Tan, 4000PK (82TNP)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 100 PK (M01210.080.0035)
- Nuvo Iron Hex Head Cap Screws